Beli omron h3cr di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Mini Power Relay MY4 (Relai Daya)
    Mulai

    Rp279.900

    OMRON Mini Power Relay MY4 (Relai Daya)
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
  2. OMRON Solid State Timer H3cr-A (Pewaktu)
    Mulai

    Rp1.299.900

    OMRON Solid State Timer H3cr-A (Pewaktu)
    Deskripsi:
    Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  3. OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  4. OMRON Solid State Timer H3CR-A series (Pewaktu)
    Mulai

    Rp1.099.900

    OMRON Solid State Timer H3CR-A series (Pewaktu)
    atribut:
    • Ambient Humidity to Use (%RH): 35~85
    • Influence of Temperature: ±1% or less (percentage of maximum scale) or less (±1% ±10ms or less for 1.2s and 3s ranges)
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Noise resistance: Square wave noise by noise simulator (pulse width 100ns/1μs rise time 1ns) ±1.5kV, but ±600V between non-voltage input terminals
    • Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
    • Operating Time Variation: ±0.2% or less (percentage of maximum scale) or less (±0.2% ±10ms or less for 1.2s and 3s ranges)
    • Power Reset: Minimum power open time: 0.1s
    • Protection Class: IP40 (panel surface)
    • Return Time (s): 0.1 or less
    • Return Voltage: 10% or less of power supply voltage
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Storage Temperature Range (°C): -25~+65 (no freezing)
    • Time Axis Range: 6-stage switching type
  5. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    44%
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  6. OMRON Solid State Timer H3CR-G
    Mulai

    Rp1.699.900

    OMRON Solid State Timer H3CR-G
    atribut:
    • Adjustable Time: Scale numbers ; 6: 0.5-6s ; 12: 1 ~ 12s ; 60: 5-60s ; 120: 10 ~ 120s
    • Allowable Voltage Range (V): 85 ~ 110% of power supply voltage
    • Ambient Humidity to Use (%RH): 35~85
    • Control Output: Contact output: AC250V / DC30V 5A ; Resistance load (cosΦ = 1) ; Minimum applicable load: DC5V 10mA (P level, reference value)
    • Influence of Temperature: ± 1% (ratio to the maximum scale value) or less
    • Influence of Voltage: ± 0.2% (ratio to maximum scale) or less
    • Maximum Setting Time of Graduation: 120s
    • Noise resistance: Square wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV (between power supply terminals)
    • Operating Temperature Range (°C): -10 to +55 (no icing)
    • Outer Dimensions (WxDxH) (mm): 48x93x48
    • Pin Type: 8
    • Protection Class: IP40 (panel surface)
    • Scale Format: Select from 2 types, 4 stages, 6, 12, 60, 120
    • Storage Temperature Range (°C): -25 to +65 (no icing)
    • Time Axis Range: Seconds only
    • Type: Star delta timer
    • Type of Operation: Timed operation
    • Type of Terminal Fitting: Recessed mounting / surface mounting
    • Vibration Resistance (Destruction) Frequency (Hz): 10~55, single amplitude 0.75mm, 3 directions, 2h each
    • Withstand Voltage: 2000 VAC 50/60 Hz for 1 min (between charged metal parts and non-charged metal parts) 2000 VAC 50/60 Hz for 1 min (between control output and operation circuit) 2000 VAC 50/60 Hz for 1 min (between different contacts) )
  7. OMRON Mini Power Relay (Relai Daya)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp189.900

  8. OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    40%
    Mulai

    Rp51.900

    OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  9. OMRON Solid State Timer (Pewaktu)
    Mulai

    Rp979.900

    OMRON Solid State Timer (Pewaktu)
    Deskripsi:
    The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies. Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type) 0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V). PNP input type is also available UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant
  10. OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)
    Mulai

    Rp199.900

    OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)
    atribut:
    • Family Type: MYS
    • Product Code: MYS 4202C
    • Coil Voltage (V): 24
    • Contact Material: Ag alloy + Au cladding
    • Contact description: 4PDT
    • Features: Diode, LED
    • Mounting Method: With plug-in socket
    • Operation voltage: DC
    • Poles: 4
    • Rated Carry Current (A): 5
    • Terminal: Plug-in, Solder
    • Transparent Case: Yes
    • Usage: General purpose
    • With Mechanical Indicator: Yes
  11. OMRON Solid State Timer (Pewaktu)
    Mulai

    Rp999.900

    OMRON Solid State Timer (Pewaktu)
    atribut:
    • Adjustable Time: 0.05s to 300h
  12. Fort General Purpose Relay (Relay Serbaguna)
    Mulai

    Rp27.900

  13. OMRON Timer H3CR-F Type (Pengatur Waktu Otomatis)
    Mulai

    Rp1.699.900

    OMRON Timer H3CR-F Type (Pengatur Waktu Otomatis)
    Deskripsi:
    Improved resistance to waveform distortion of power supply. UL, CSA, LR, NK acquired. Safety design conforming to EN 61812-1. CE mark correspondence. Fourteen time ranges can be selected from 0.05 seconds to 30 hours. 0 Setting instantaneous output possible. It instantaneously outputs by turning the scale in the 0 direction, so it is easy to confirm the sequence operation.Withstand voltage:- AC 2000 V 50/60 Hz 1 min (Between charging metal part and non-charging metal part ) AC 2000 V 50/60 Hz 1 min (between control output and operation circuit) AC 2000V 50/60Hz 1 min ( between different contacts) AC 1000 V 50/60 Hz 1 min )
    atribut:
    • Family Type: H3CR-F
  14. OMRON Miniature Power Relay MY-GS-R Series (Relai Daya)
    Mulai

    Rp55.900

    OMRON Miniature Power Relay MY-GS-R Series (Relai Daya)
    Deskripsi:
    - A lineup of models with latching levers added for easier circuit checking.- Reduces wiring work by 60% when combined with the PYF-PU Push-In Plus Socket (according to actual OMRON measurements).- Relays with AC and DC coils have different colors of operating indicators (LEDs).- Printing on the coil tape indicates the operating coil specification.- Mechanical operation indicators are a standard feature on all models.- UL, CSA, IEC (VDE certification), and CQC.
    atribut:
    • Mounting Method: Plug-in Terminal
    • Contact Material: Silver (Ag)
  15. OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)
    Mulai

    Rp50.900

    OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)
    Deskripsi:
    Track Mounted Socket, 15 pins for General Purpose Relay MY4
  16. OMRON Solid State Timer H3cr-F
    Mulai

    Rp2.499.900

    OMRON Solid State Timer H3cr-F
    Deskripsi:
    Improved resistance to power supply waveform distortion. Obtained UL, CSA, LR, NK. EN61812-1 compliant safety design. CE mark compatible. 14 time ranges can be selected between 0.05 seconds and 30 hours. 0 setting instantaneous output is possible. By turning the scale all the way to the 0 direction, the instantaneous output is made, making it easy to check the sequence operation. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  17. OMRON Mini Power Relay MY2 (Relai Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    OMRON Mini Power Relay MY2 (Relai Daya)
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
  18. OMRON General Purpose Relays, Standard type (MY4)
    Mulai

    Rp67.900

    OMRON General Purpose Relays, Standard type (MY4)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 200 VAC / 200 VAC
  19. Theben Analog Time Switch (Saklar Pewaktu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Theben Analog Time Switch (Saklar Pewaktu)
    atribut:
    • Capacity Loss Maximum (W): 1.3
    • Drive: Quartz-controlled stepper motor
    • Frequency (Hz): 50 to 60
    • Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
    • Incandescent/Halogen Lamp Load (W): 1100
    • LED Lamp < 2W (W): 20
    • LED Lamp > 8W (W): 180
    • Number Of Switching Segments: 96
    • Number of Channels: 1
    • Operating Voltage (V AC): 110 to 230
    • Power Consumption Standby Mode (W): 0.5
    • Power Reserve at 110V (days): 3 Approx. 1.5
    • Programmable Every (minute): 15
    • Shortest Switching Times (minute): 15
    • Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
    • Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
    • Switching Output: Potential-Free And Phase-Independent
    • Type of Connection: DuoFix Spring Terminals
    • Type of Contact: Changeover Contact
    • Type of Protection: IP 20
Daftar Harga omron h3cr Terbaru November 2026
OMRON Mini Power Relay MY4 (Relai Daya)Rp279.900
OMRON Solid State Timer H3cr-A (Pewaktu)Rp1.299.900
OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)Rp699.900
OMRON Solid State Timer H3CR-A series (Pewaktu)Rp1.099.900
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900
OMRON Solid State Timer H3CR-GRp1.699.900
OMRON Mini Power Relay (Relai Daya)Rp189.900
OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)Rp51.900
OMRON Solid State Timer (Pewaktu)Rp979.900
OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)Rp199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)